Learn More
Description
- Hardwearing gloves designed to provide protection in low-light, ideal for use indoors and out
- Textured latex coating on the palms protects hands and enhances grip
- Elastic wrist cuff keeps dirt and debris out of the gloves
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Hi-vis Yellow, Orange |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Polyester |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| EN388 Standard | 2142X |
| For Use With (Application) | Heavy Equipment Handling, Maintenance, and Shipping/Receiving |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
