Learn More
Description
- The sample cups are made to exact specifications and provide excellent optical properties.
Specifications
Specifications
| Sterility | Non-sterile |
| Diameter (Metric) Outside | 13.55 mm |
| Quantity | 1000/Cs. |
| Depth (Metric) | 22.3 mm |
| Capacity (Metric) | 0.5 mL |
| Color | Natural |
| Product Type | Sample Cup |
| Material | Polystyrene |
| Disposable | Single-use |
| Height (Metric) | 24.5 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.