Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Auto Darkening Welding Helmet

Catalog No. 19156102 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Dimensions (L x W):
98 x 87 mm
100 x 45 mm
100 x 60 mm
Color:
American Eagle Design
Fire Metal Design
Flame Design
Glossy Black
Matte Black
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-156-102 98 x 87 mm Flame Design
19-156-100 100 x 45 mm Matte Black
19-156-111 98 x 87 mm Glossy Black
19-156-101 98 x 87 mm American Eagle Design
19-156-110 98 x 87 mm Fire Metal Design
19-156-098 100 x 60 mm Glossy Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-156-102 Supplier Pyramex™ Supplier No. WHAM3030FL
Add to Cart
Add to Cart

Superior comfort with pivot style headgear

  • Made of high-impact resistant nylon
  • Four independent arc sensors in a staggered design to deliver the most reliable arc detection
  • High speed lens – 1/30,000 second
  • Powered by solar cells and replaceable lithium-battery
  • Includes magnification lens holder
  • Fully adjustable nylon suspension
  • WHAD 60 is digital
  • Specifications

    Certifications/Compliance ANSI Z87.1-2015, CAN/CSA Z94.3-07 Class 3
    Color Flame Design
    Dimensions (L x W) 98 x 87 mm
    Material High Impact Nylon
    Product Type WHAM 30 Series
    Quantity 1 Ea.
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.