Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Muff Covers

Click to view available options
Diameter (English):
1 in. to 1.75 in.
1.75 in. to 2.5 in.
2.5 in. to 4 in.
3.5 in. to 4.75 in.
4 in. to 5.5 in.
5.5 in. to 8 in.
8 in. to 12 in.
Description
- Autoclavable BHD Mini-Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses
- Closures can be used to prevent dust and other particulate from entering orifices of any size
- Can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing an acceptable barrier post sterilization
- Utilizes a latex-free, rubber elastic closure to create a positive seal around all openings
- Processed and packaged in ISO 6, and 8 Clean Room Production Areas
- Autoclavable up to 135°C
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Closure Type | None |
Color | Blue |
Disposable | Single-use |
For Use With (Application) | Steam Sterilization |
Material | Cellulose |
Sterility | Non-sterile |
Latex Free | Yes |
Outer Packaging | Heat-Sealed, Easy Tear Poly Bag |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction