Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Container™ Autoclavable Precision Clean™ Breather Bags

Catalog No. p-3879495 Shop All Fisher Container Corp. Products
Change view
Click to view available options
Dimensions (L x W):
10 x 12 in. (25.4 x 30.5cm)
12 x 16 in. (30.5 x 40.6cm)
12 x 18 in. (31 x 46cm)
14 x 18 in. (35.5 x 45.7cm)
18 x 24 in. (46 x 61cm)
30 x 30 in. (76.2 x 76.2cm)
36 x 36 in. (91.4 x 91.4cm)
6 x 12 in. (16 x 31cm)
Quantity:
100
100/Cs.
25/Cs.
300
300/Cs.
50/Cs.
500
500/Cs.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-035-150 6 x 12 in. (16 x 31cm) 500
19-167-165 12 x 16 in. (30.5 x 40.6cm) 300/Cs.
19-167-167 18 x 24 in. (46 x 61cm) 100
19-033-630 10 x 12 in. (25.4 x 30.5cm) 500/Cs.
19-033-639 30 x 30 in. (76.2 x 76.2cm) 100/Cs.
19-033-640 36 x 36 in. (91.4 x 91.4cm) 50/Cs.
19-035-153 12 x 18 in. (31 x 46cm) 300
19-167-169 10 x 12 in. (25.4 x 30.5cm) 25/Cs.
19-033-638 14 x 18 in. (35.5 x 45.7cm) 300/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-035-150 Supplier Fisher Container™ Supplier No. STCK0041001
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for products to be used in cleanroom environments that also require sterilization

A combination of Tyvek™ and clear, ultraclean film structure aids in the prevention of interior particle contamination.

  • Faster cycle times
  • Certified to NASA™ clean standards by Fisher to meet Level 100 KSC-C-123
  • Molecular bonded seals
  • Pouch suitable for sterilizaiton by steam, EtO, gamma radiation or hydrogen peroxide
  • Tyvek™ 1059B one sides and one side 3Mil PCHD

Specifications

Quantity 500
Dimensions (L x W) 6 x 12 in. (16 x 31cm)
Length (English) 6 in.
Width (English) 12 in.
Length (Metric) 16 cm
Width (Metric) 31 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.