Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Stopper Bowl Covers

Click to view available options
Diameter (English):
12 in. to 20 in.
20 in. to 26 in.
26 in. to 30 in.
30 in. to 40 in.
Description
- Prevent microbial and particulate contamination to critical parts, while fill line set-up activities are performed
- Ideal Protective Measures: Left in place while the isolator or cRABS doors are open, and removed via the isolator glove system after the doors are closed
- Eilminates need to cut material and the use of particulate generating autoclave tape
- Manufactured and packaged in a controlled cleanroom environment
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator Included
- Autoclavable up to 135°C
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | None |
| Color | Blue |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Includes | Steam Sterilization Indicator |
| Material | Cellulose |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction