Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Tyvek™ Breather Bags with Self-Sealing Closure

Click to view available options
Length (English):
6 in.
8 in.
9 in.
10 in.
11 in.
12 in.
13 in.
14 in.
15 in.
17 in.
18 in.
20 in.
22 in.
24 in.
26 in.
28 in.
30 in.
32 in.
34 in.
35 in.
Width (English):
2 in.
3 in.
3.5 in.
4 in.
5 in.
6 in.
7 in.
8 in.
10 in.
12 in.
14 in.
15 in.
16 in.
18 in.
24 in.
Description
The medical grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.
- Manufactured and packaged in an ISO certified cleanroom
- Chevron Peel Opening
- Autoclavable at up to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
- Convenient Self-Sealing Closure
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Closure Type | Self-seal |
Color | Clear, White |
Disposable | Single-use |
For Use With (Application) | Steam, EtO, Gamma or VHP Sterilization |
Material | Tyvek |
Sterility | Non-sterile |
Latex Free | Yes |
Dimensions (L x W) | 6 x 8 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction