Learn More
MP Biomedicals Autoclavable Vitamin A Deficient Diet, Powder
MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization.
$961.00 - $3596.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296033910
|
MP Biomedicals
0296033910 |
10 kg |
Each for $961.00
|
|
|||||
MP296033920
|
MP Biomedicals
0296033920 |
20 kg |
Each for $1,657.00
|
|
|||||
MP296033950
|
MP Biomedicals
0296033950 |
50 kg |
Each for $3,596.00
|
|
|||||
Description
MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization. Autoclavable Vitamin A deficient diet for rats and mice. Diet contains AIN-76, casein, methionine and vitamin A mix.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.