Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Automatic Burette, Glass, Class A, Individually Certified
SDPSCI_ED

Catalog No. p-7121071
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Graduations:
0.05 mL
0.10 mL
Tolerance:
±0.02 mL
±0.03 mL
±0.05 mL

This Class A Automatic Self-zeroing Glass Burette is mounted on a glass bottle. Individually certified.

  • Includes a PTFE needle valve stopcock, intermediate stopcock and rubber bellows.
  • Class A, ASTM E-287, meets USP standards, individually serialized and certified.
  • Includes Schellbach backing for easy reading of liquid levels.
  • With amber graduations.
  • Manufactured from precision bore tubing and calibrated To Deliver (TD, Ex) on computer-controlled machines.

Specifications

Autoclavable Autoclavable
Closure Type Jointed
Color Clear
Capacity (Metric) 10 mL
Length (Metric) 770 mm
For Use With (Equipment) 10 mL Bottles
Material Glass
Graduations 0.05 mL
For Use With (Application) Used for accurate dispensing of a liquid, most commonly for titrations
Includes PTFE Needle valve stopcock, intermediate stopcock, and rubber bellows
Scale Amber
Stopcock Needle Valve
Stopcock Material PTFE
Tolerance ±0.02 mL
Warranty 1 Year
Type Automatic Buret
Class Class A
Certifications/Compliance ASTM E287, USP, USP
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.