Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Knife, Standard Grade Disposable, 10 pack
Shop All Mopec Products

Click to view available options
Length (English) Blade:
4 in.
6 in.
8 in.
10 in.
12 in.
Length (English):
8.5 in.
10.5 in.
12.5 in.
14.5 in.
16.5 in.
Description
- Disposable
- May be sharpened for a longer lasting edge.
- Non-slip handle ensures accurate dissection.
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Standard Dissecting Knife |
| For Use With (Application) | Dissection Labs |
| Handle Type | Non-slip |
| Length (English) Blade | 8 in. |
| Length (Metric) Blade | 203.2 mm |
| Length (English) | 12.5 in. |
| Length (Metric) | 317.5 mm |
| Disposable | Single-use |
| Quantity | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction