Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Right Approach Wall Mount Autopsy Sink

Shop All Mopec Products


Click to view available options
Depth (Metric) Overall:
71.12 cm
Description
- Stainless steel construction
- Hydro aspirator with reversing flow valve, hose hanger and 8 foot clear PVC tubing
- Cold water body rinse with vacuum breaker and serrated hose fitting
- Hot and cold water fixture with wrist blade handles and 8 in. swing spout with vacuum breaker
- Two interchangeable removable perforated grid plates, stainless steel construction with .5 in. recess and .75 in. diameter holes on 2 in. square centers
- Rinse basket grid plate of stainless steel construction
- GFCI duplex outlet with waterproof cover
- Instrument drawer flush to the table when closed and fitted with flush inset handles at the top to keep fluid from accumulating in the drawers
- J hook to hold hand piece
- Concealed pressure control/shut off
- Autopsy cart latch
- All plumbing and electrical work accomplished at factory
- Only trade hook up required
Warranty and Services
1 Year Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Autopsy Sink |
| Depth (English) Overall | 28 in. |
| Depth (Metric) Overall | 71.12 cm |
| Width (English) | 84 in. |
| Height (English) Overall | 61 in. |
| Height (Metric) Overall | 154.94 cm |
| Width (Metric) | 213.36 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction