Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Autosampler Syringes with 42 mm Cone Tip Fixed Needle, 5 μL
SDP

Catalog No. SG001822 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 to 26 G
Quantity:
6/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Quantity
SG001822 23 to 26 G 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG001822 Supplier SGE™ Supplier No. 001822

missing translation for 'validMainframeMsg'

Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42 mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options

Specifications

Description Not gas tight
Needle Gauge 23 to 26 G
Diameter (Metric) Outer Needle 0.63/0.47 mm
For Use With (Application) Gas chromatography
Length (Metric) 42 mm
Product Type Autosampler Syringe
Model 5F-AG-0.63/0.47C 6 pack
Quantity 6/Pk.
Volume (Metric) 5 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.