Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Autosampler Syringes with 42mm Cone Tip Removable Needle
SDP

Catalog No. SG000410 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
0.5 μL
Needle Gauge:
23 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge
SG-000410 0.5 μL 23 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-000410 Supplier SGE™ Supplier No. 000410

missing translation for 'validMainframeMsg'

Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Removable Needle are designed specifically for use on Agilent autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options

Specifications

Needle Gauge 23 G
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Length (Metric) 42 mm
Product Type Autosampler Syringe
Model 0.5BR-AG-0.63C
Volume (Metric) 0.5 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.