Learn More
Trajan Scientific and Medical™ Autosampler Syringes with Cone Tipped Needle for Agilent GCs
Shop All SGE Inc. Products

Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Agilent instruments
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (Metric) Inner Needle | 0.22 mm |
| Diameter (Metric) Outer Needle | 0.63 mm |
| Product Type | NanoVolume Agilent Syringe |
| Volume (Metric) | 1 μL |
| Needle Point Style | Cone |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.