Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL
SDP

Catalog No. SG004868 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Diameter (English) Outer Needle:
0.01 in.
0.018 in.
0.02 in.
Length (English) Needle:
1.9 in.
2.2 in.
3.3 in.
Model:
10F-RTC/RSH-8.5/0.47C
10F-RTC/RSH-8.5/0.63C
10F-RTC/RSH-GT-8.5/0.47C
10F-RTC/RSH-GT-8.5/0.63C
25F-RTC/RSH-GT-5.7/0.47C
25F-RTC/RSH-GT-8.5/0.63C
25FRTC/RSH-GT-8.5/0.47C
25R-C/T-GT-0.47
50F-RTC/RSH-GT-5.7/0.47C
50F-RTC/RSH-GT-5.7/0.63C
50F-RTC/RSH-GT-8.5/0.47C
5F-RTC/RSH-5.7/0.47C
5F-RTC/RSH-5.7/0.63C
5F-RTC/RSH-8.5/0.63C
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (English) Outer Needle Length (English) Needle Model
SG004868 26 G 0.01 in. 3.3 in. 50F-RTC/RSH-GT-8.5/0.47C
SG001861 23 G 0.02 in. 2.2 in. 5F-RTC/RSH-5.7/0.63C
SG002863 23 G 0.02 in. 3.3 in. 10F-RTC/RSH-8.5/0.63C
SG002868 26 G 0.01 in. 3.3 in. 10F-RTC/RSH-GT-8.5/0.47C
SG001865 26 G 0.01 in. 2.2 in. 5F-RTC/RSH-5.7/0.47C
SG001863 23 G 0.02 in. 3.3 in. 5F-RTC/RSH-8.5/0.63C
SG004862 23 G 0.02 in. 2.2 in. 50F-RTC/RSH-GT-5.7/0.63C
SG003868 26 G 0.01 in. 3.3 in. 25FRTC/RSH-GT-8.5/0.47C
SG003866 26 G 0.01 in. 2.2 in. 25F-RTC/RSH-GT-5.7/0.47C
SG004866 26 G 0.01 in. 2.2 in. 50F-RTC/RSH-GT-5.7/0.47C
SG002864 23 G 0.02 in. 3.3 in. 10F-RTC/RSH-GT-8.5/0.63C
SG003864 23 G 0.02 in. 3.3 in. 25F-RTC/RSH-GT-8.5/0.63C
SG002867 26 G 0.01 in. 3.3 in. 10F-RTC/RSH-8.5/0.47C
03-351-121 26 G 0.018 in. 1.9 in. 25R-C/T-GT-0.47
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. SG004868 Supplier Trajan™ Supplier No. 004868

missing translation for 'validMainframeMsg'

For reduced non specific sample interaction and increased analyte recovery

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 3.3 in.
Product Type Autosampler Syringe
Model 50F-RTC/RSH-GT-8.5/0.47C
Quantity Ea.
Volume (Metric) 50 μL
Length (Metric) Needle 85 mm
Needle Point Style Cone
For Use With (Equipment) Thermo RSH Autosampler
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.