Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Autosampler Syringes With Removable Needle for Thermo Scientific GCs
SDP

Catalog No. SG002878 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Diameter (English) Outer Needle:
0.024 in.
0.18 in.
0.24 in.
Length (English) Needle:
2.24 in.
3.34 in.
Model:
10R-RTC/RSH-5.7/0.63C
10R-RTC/RSH-GT-5.7/0.47C
10R-RTC/RSH-GT-5.7/0.63C
10R-RTC/RSH-GT-8.5/0.47C
10R-RTC/RSH-GT-8.5/0.63C
1BR-RTC/RSH-5.7/0.63C
5R-RTC/RSH-5.7/0.47C
5R-RTC/RSH-5.7/0.63C
5R-RTC/RSH-8.5/0.47C
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (English) Outer Needle Length (English) Needle Model
SG002878 26 G 0.18 in. 3.34 in. 10R-RTC/RSH-GT-8.5/0.47C
SG000680 23 G 0.024 in. 2.24 in. 1BR-RTC/RSH-5.7/0.63C
SG001877 26 G 0.18 in. 3.34 in. 5R-RTC/RSH-8.5/0.47C
SG001871 23 G 0.024 in. 2.24 in. 5R-RTC/RSH-5.7/0.63C
SG001875 26 G 0.18 in. 2.24 in. 5R-RTC/RSH-5.7/0.47C
SG002874 23 G 0.24 in. 3.34 in. 10R-RTC/RSH-GT-8.5/0.63C
SG002872 23 G 0.24 in. 2.24 in. 10R-RTC/RSH-GT-5.7/0.63C
SG002871 23 G 0.24 in. 2.24 in. 10R-RTC/RSH-5.7/0.63C
SG002876 26 G 0.18 in. 2.24 in. 10R-RTC/RSH-GT-5.7/0.47C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. SG002878 Supplier Trajan™ Supplier No. 002878

missing translation for 'validMainframeMsg'

For reduced non specific sample interaction and increased analyte recovery

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.18 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 3.34 in.
Product Type Autosampler Syringe
Model 10R-RTC/RSH-GT-8.5/0.47C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Thermo GC, CTC PAL RTC (Robotic Tool Change) Autosampler
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.