Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Avantgarde.Line Model FED 260 Drying and Heating Chamber, 260 L PROMO
SDP

Catalog No. 08111430pm Shop All BINDER Inc. Products
Change view
Click to view available options
Amperage:
16 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
08-111-430PM 16 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-430PM Supplier BINDER™ Supplier No. 90100300PM

Temperature Range: 10° above ambient to 300°C

  • High temporal and spatial temperature accuracy
  • High energy efficiency
  • Temperature Range: Ambient temperature plus 10° to 300°C
  • High temperature accuracy due to APT.line™ technology
  • Adjustable fan speed
  • controller with LCD display
  • Electromechanical control of exhaust air flap
  • Two chrome-plated racks
  • Class 2 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Ergonomic handle design
  • Ethernet interface
  • USB port for recording data

Specifications

Controller Type Controller with LCD display
Convection Type Forced
Capacity (Metric) 260 L
Temperature (Metric) Ambient +10° to 300°C
Display LCD
Max. Shelf Load 40 kg
Model FED 260, Standard
No. of Shelves 2 standard, 8 max.
Dimensions (D x W x H) Interior 51.5 x 65 x 78 cm
Dimensions (L x W x H) 76 x 81 x 96.5 cm
Weight (Metric) 85 kg
Electrical Requirements 240 V, 3 phase, 60 Hz, 2.5 kw, 16 A
Voltage 240 V
Wattage 420 Wh
Amperage 16 A
Frequency 60 Hz
Convection Technology APT.line technology
No. of Doors 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.