Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ 1000 μL Universal Pipetter Tips: Bevelled

Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Blue
Clear
Format:
Bulk
Rack
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Beveled

Specifications
Specifications
Volume (Metric) | 100 to 1000 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, and Pyrogen free |
Format | Bulk |
Tip Style | Beveled, Universal |
Packaging | 1,000 Tips/Pk., 5 Packs/Cs. |
For Use With (Equipment) | Universal Fit |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction