Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Maxymum Recovery™ 20 μL Ultra Micro Tips
Shop All Axygen Products
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bulk
Rack
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are RNase-/DNase-free and nonpyrogenic. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic andRNase-/DNase-free.
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention and high yield

Specifications
Specifications
Volume (Metric) | 0.5 to 20 μL |
Sterility | Non-sterile |
Color | Clear |
Clean Claims | DNase, RNase Free |
For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
Format | Bulk |
Tip Style | Micro Point, Low Retention |
Packaging | 1,000 Tips/Pk., 20 Packs/Cs. |
For Use With (Equipment) | Eppendorf Pipetter, Gilson™ Pipetman™ P2, Gilson™ Pipetman™ P10 |
Product Line | Maxymum Recovery |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction