Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Maxymum Recovery™ 200 μL Universal Pipetter Tips: 200 μL, Beveled
Click to view available options
Format:
Bulk
Hinged Rack
Stacked Rack
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention

Specifications
Specifications
Volume (Metric) | 1 to 200 μL |
Sterility | Non-sterile |
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, DNA, and PCR inhibitor Free |
Format | Bulk |
Tip Style | Beveled, Low Retention |
Packaging | Bulk; 1,000 Tips/Pk, 20 Packs/Cs |
For Use With (Equipment) | Universal Fit |
Product Line | Maxymum Recovery |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction