Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ 10 μL Microvolume Filter Tips
Shop All Axygen Products

Click to view available options
Sterility:
Non-sterile
Sterile
Tip Style:
Maxymum Recovery, Universal
Microvolume
Universal, Maxymum Recovery
Universal, Microvolume
Description
Order Info
- Non-Filtered bulk: 1000 tips/pack, 240 packs/case, Filtered bulk: 1000 tips/pack, 10 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
- Stack Racks: 96 tips/rack, 5 racks/stack,10 stacks/case
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Volume (Metric) | 0.5 to 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Certifications/Compliance | USP 3127 |
Clean Claims | DNase, Rnase Free |
For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
Format | Rack |
Tip Style | Maxymum Recovery, Universal |
Packaging | 96 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction