Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ AxyMats™ Sealing Mats for 384 Well Deep Well Plates
Shop All Axygen Products
Click to view available options
Well Shape:
Round
Square
Description
Axygen AxyMat sealing mats can be used in a wide range of temperatures for PCR and storage applications. AxyMats minimize evaporation and are made of research-grade silicone which can be autoclaved. They can be reused following a bleach wash and ethanol rinse protocol.

Specifications
Specifications
Color | Natural |
Material | Silicone |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
No. of Wells | 384 |
No. per Case | 50/Cs. |
No. per Pack | 10/Pk. |
Product Type | Sealing Mat |
Well Shape | Square |
Plate Compatibility | 384-well Deep Well Plate with Square Wells |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction