Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ AxyPrep Mag™ DyeClean Kits

Catalog No. 14223163 Shop All Axygen Products
Click to view available options
Quantity:
1 mL
5 mL
50 mL
250 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Scalable dye terminator clean-up simplified

The AxyPrep Mag DyeClean Kit utilizes a unique paramagnetic bead-based sequencing purification system that is optimized for the removal of excess dye terminator from Sanger sequencing reactions. The process consists of a selective binding of DNA to the beads, a wash step for removing nucleotides, primers, and non-targeted amplicons, and elution of pure DNA. Through use of this kit you can achieve Rapid and reliable clean-up of sequencing reactions while maintaining high QV20+ scores. This kit can be used for manual or automated processes.

  • High DNA recovery yields, long sequence readings
  • Suitable for the clean-up of sequencing reactions of different Sanger sequencing based platforms - ABI Prism 3730, 3730xl, 3700, 3130, 31030xl and 3100 - GE Healthcare MegaBACE
  • Simple and easy sequencing reaction clean-up process: 25 minutes/96 samples
  • Scalable: Tube, 96 and 384 well plate formats
  • No centrifugation or filtration required
TRUSTED_SUSTAINABILITY

Specifications

Format 96- or 384-well Plate
For Use With (Equipment) ABI PRISM 3730, 3730xl, 3700, 3130, 31030xl and 3100, MegaBACE
For Use With (Application) Removes excess dye terminator chemistries
No. of Reactions 5000 to 7000 Preps
Product Type Kit
Quantity 50 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.