Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Black Hanging Format Automation Pipet Tips for Hamilton Microlab™ Star Line and Nimbus™, 5 Pack
Shop All Axygen Products

Click to view available options
Volume (Metric):
10 μL
50 μL
300 μL
1000 μL
Sterility:
Non-sterile
Sterile
Filtered:
Filtered
Non-filtered
Description
Axygen offers an alternative choice for your Hamilton™ STARline system.
These tips are:
- Manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality
- Available in non-sterile, sterile, nonfiltered, and filtered
- Available as Clear or Conductive black polypropylene tips
- Available in 96 well hanging tip rack, nested tip rack, and individual deck-seating rack format
- Designed for Hamilton™ MICROLAB™ STAR, STARlet, STARplus and Nimbus™ workstations

Specifications
Specifications
Volume (Metric) | 10 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Color | Black |
Autoclavable | Not Autoclavable |
Clean Claims | DNase, RNase and Pyrogen free |
For Use With (Application) | Available in four sizes and specially designed for use with Hamilton™ liquid handling platforms, they enable precision pipetting across a wide range of applications |
Format | Hanging Tip Rack |
Tip Style | Automation |
Packaging | 5 Racks/Pk, 12 Pks/Cs. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction