Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Tecan™ Evo MCA96 Compatible Nested Pipet Tips
Shop All Axygen Products

Click to view available options
Volume (Metric):
50 μL
200 μL
Sterility:
Non-sterile
Sterile
Color:
Gray
Orange
Description
- Tip format: 96 tip
- Tip volume range: 50 μL to 200 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile - Compatible heads: MCA96
- Rack format: ANSI/SLAS
- Rack material: Polypropylene

Specifications
Specifications
Volume (Metric) | 200 μL |
Sterility | Non-sterile |
Color | Gray |
Tip Style | Round |
Packaging | Nested tip rack |
Quantity | 40 Racks/Cs. |
For Use With (Equipment) | Tecan EVO MCA96 |
Product Line | Tecan |
Material | Polypropylene |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction