Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Aztreonam, G-Biosciences

Click to view available options
Quantity:
1 g
5 g
Description
Aztreonam is effective against gram-negative bacteria and against P. aeruginosa.
Specifications
Specifications
Quantity | 5 g |
Percent Purity | >95% |
Grade | Molecular Biology |
Physical Form | Powder |
Product Line | Gibco |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction