Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B-494 Color Polyester Labels - 3000
Click to view available options
Size (English):
0.375 x 1 in.
0.5 x 1 in.
1 x 1 in.
Color:
Blue, White
Green, White
Orange, White
Pink, White
Red, White
Yellow, White
Description
Specifications
Specifications
Description | Fits Vial/Tube Size: 2-8 mL |
Adhesive Type | Acrylic |
Color | Yellow, White |
Finish | Matte |
Format | Die-cut |
Material | Polyester |
Print Technology | Thermal Transfer |
Product Type | Labels |
For Use With (Application) | Cold temperature labelling;Component and equipment labelling;Laboratory labelling |
For Use With (Equipment) | i5100;i7100;i7500;PR Plus;IP Series;THT 76 mm Core Printers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction