Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B-7569 Vinyl GHS L3B Diamond Labels for BBP85 Printer
Shop All Brady Corporation Products
Click to view available options
Quantity:
70/Pk.
90/Pk.
Description
- White labels with pre-printed diamonds
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Available in L1, L2, L3A, L3B, L4A and L4B diamond legends
Specifications
Specifications
| Description | Red on White |
| Adhesive Type | Acrylic |
| Color | Red, White |
| Material | Vinyl (B-7569) |
| Product Type | GHS Diamond Label |
| Display Text | L3B Diamond + Text |
| For Use With (Equipment) | BBP™85 Printer |
| Labels per Row | 1 |
| Quantity | 90/Pk. |
| Size (English) | 6.1 x 4.1 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction