Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B-7569 Vinyl GHS L4B Diamond Labels for BBP85 Printer
Shop All Brady Corporation Products
Click to view available options
Color:
Red, Yellow, Blue, White
White, Red
Description
- White labels with pre-printed diamonds
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Available in L1, L2, L3A, L3B, L4A and L4B diamond legends
Specifications
Specifications
Certifications/Compliance | RoHS Compatibility: Pass 2002/95/EC |
Color | White, Red |
Material | Vinyl (B-7569) |
Product Type | GHS Diamond Label |
Display Text | L4B Diamond + Text |
For Use With (Equipment) | BBP™85 Printer |
Quantity | 70/Pk. |
Size (English) | 6.1 x 8.3 in. |
Size (Metric) | 15.4 x 21.0 cm |
Length (Metric) | 15.4 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction