Learn More
Thermo Scientific™ B-Pure™ Water Purification System
Description
Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs. The modular design provides the ability to add additional holders when the need arises. Choose from single, double or half-size holders. Easily change cartridges with the simple quarter turn quick release canisters.
- Produces up to 4L/min., depending on model
- Quarter-turn quick-release canisters make cartridge changes easy
- Accepts Thermo Scientific Pura-Lite™ indicator or digital purity meter to monitor water quality
Single Module:
- Simple system without draw-off valve or purity indicator
- Produces up to 4L/min.
Double Module:
- Complete with draw-off valve
- Produces up to 4L/min.
- Choose from models with digital purity meter or Pura-Lite “Go/No Go” resistivity indicator
Half-Size Holder:
- Produces up to 2L/min.
- Easily attaches to full-size B-Pure systems
- Small size for flexibility in mounting location
Requires:
Cartridges (sold separately).
Recommended for:
Pretreatment, deionization
Note:
The Thermo Scientific H2O Select Program is available to help select the correct B-Pure system. For details, contact your sales representative.

Specifications
Specifications
Certifications/Compliance | CSA |
Description | Deionization system; Half-size module |
Flow Rate | 2 L/min. |
Feedwater Temperature (English) | 40°F to 120°F |
Feedwater Temperature (Metric) | 4°C to 49°C |
For Use With (Equipment) | Water Purification Deionization System |
Inlet Connection NPTF (English) | 0.5 in. |
Inlet Connection NPTF (Metric) | 1.3 cm |
Inlet Pressure | 100 psig |
Requires | Half-Size B-Pure Cartridge |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.