Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B30 Series Polyester Label Material
Shop All Brady Corporation Products
Click to view available options
Color:
Amber
Clear
White
Material:
Polyester
Polyimide
Finish:
Gloss
Matte
Temperature Range (English):
-40° to +248°F
-40° to +212°F
-40° to +248°F
-94° to +230°F
-94° to +293°F
-94° to +572°F
Description
- Permanent rubber or acrylic adhesive
- Gloss or matte finish
- Available as polyester or polyimide
Specifications
Specifications
Certifications/Compliance | UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Gloss |
Material | Polyester |
Temperature Range (English) | -94° to +230°F |
Thickness (English) | 0.003 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction