Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series ToughStripe™ Printable Floor Marking Tape

Catalog No. p-5237819 Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Width (English):
1.125 in.
2.25 in.
3 in.
4 in.

Continuous tape for high adhesion to textured metals and low surface energy plastics

  • Permanent ultra aggressive rubber-based pressure sensitive adhesive
  • For indoor use only
  • Polyester tapes with glossy finish
  • Withstands forklift and pallet jack traffic without tearing or lifting
  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant tape

Specifications

Color Black
For Use With (Equipment) Textured metals and low surface energy plastics, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer
Material Polyester
Print Technology Thermal Transfer
Length (English) 100 ft.
Width (English) 1.125 in.
Thickness (English) 0.004 in.
Adhesive Type Permanent, Pressure-sensitive Rubber
Finish Gloss
Format Cartridge
Temperature Range (English) 0°F to +129°F
Certifications/Compliance UL Recognized; CSA Accepted
For Use With (Application) Floor Marking (Indoor Use Only)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.