Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series Coated Vinyl Cloth Labels with Repositionable Adhesive

Catalog No. p-7238950 Shop All Brady Corporation Products
Click to view available options
Width (English):
0.75 in.
1 in.
1.5 in.
Height (English):
0.75 in.
2.5 in.
4 in.
6 in.
Labels per Row:
1 Label
2 Labels

Permanent or repositionable, the B33 Series Vinyl Cloth Label is there to stay...unless you want to change it.

Permanent or repositionable, the B33 Series Vinyl Cloth Label is there to stay...unless you want to change it. The adhesive and cloth backing offers excellent holding power, while also allowing for clean removal and repositioning.

A ribbon is required to print this material.

  • Sticks to any clean and dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for a crisp, clean look

Specifications

Adhesive Type Repositionable Rubber
Color White
Finish Semi-gloss
Format Die-cut
Material Vinyl Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) Brady™ Label Printers
Labels per Row 1 Label
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -40°F to 176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 21.59 mm
Dimensions (LxW) 19.05 x 19.05 mm
Length (English) 0.75 in.
Width (English) 0.75 in.
Width (Metric) 19.1 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Alternate Part Number B33-254-498
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.