Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series General Identification Vinyl Labels

Catalog No. 17000988 Shop All Brady Corporation Products
Click to view available options
Height (English):
0.5 in.
1 in.
2 in.
3 in.
Labels per Row:
1
2
3
Width (English):
1 in.
1.5 in.
2 in.
3 in.
4 in.

Permanent vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID.

Permanent vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID. A ribbon is required to print this material.

  • Designed for use in ambient conditions with limited solvent exposure
  • Indoor and outdoor vinyl film has an acrylic pressure sensitive adhesive
  • Wide service temperature range
  • Available in many different colors as a custom option

Specifications

Color White
For Use With (Equipment) Brady Label Printers
Material Vinyl
Print Technology Thermal Transfer
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.5 in.
Thickness (English) 0.0042 in.
Adhesive Type Permanent Acrylic
Sterility Non-sterile
Finish Gloss
Format Die-cut
Printable Sides Single-side Printable
Temperature Range (English) -94°F to 176°F
For Use With (Application) Component and Equipment Labeling, General Identification
Quantity 7000 Labels
Labels per Row 3
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.