Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B33 Series PermaShield™ Glossy White Polyester Labels
Click to view available options
Height (English):
0.75 in.
1 in.
1.75 in.
Labels per Row:
1
2
Width (English):
1.25 in.
2 in.
2.75 in.
Description
Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Brady™ PermaShield™ labels are supplied as a two-in-one label comprised of a standard printable label with matching clear polyester overlaminate mounted beneath the label.
A ribbon is required to print this material.
- UL approved, CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Wide service temperature range
Specifications
Specifications
Color | White |
For Use With (Equipment) | Brady Label Printers |
Material | Polyester (B-423) |
Print Technology | Thermal Transfer |
Width (English) | 2 in. |
Width (Metric) | 50.8 mm |
Height (English) | 1 in. |
Thickness (English) | 0.0059 in. |
Adhesive Type | Permanent Acrylic |
Autoclavable | Autoclavable |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction