Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series Sterilization Indicating Labels

Catalog No. 11878538 Shop All Brady Corporation Products
Click to view available options
Width (English):
1.5 in.
2 in.
Quantity:
1250/Pk.
1500/Pk.

Brady™ B33 Series Sterilization Indicating Labels are steam sterilization indicating polypropylene labels with preprinted headers that display STERILIZED when exposed to autoclave conditions.

Ideal for use in sample tracking, inventory management, general tracking, and identification of lab materials that require sterilizationEconomical solution for identifying vials, tubes, racks and flasksAdheres to stainless steel, glass and polypropyleneWithstands temperatures from -320.8 to 249.8° F (-196 to 121°C )

Compliance

RoHS directive 2011/65/EU

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification, Inventory and inspection labelling, Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP™ 33 Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 1500 Labels/Roll
Quantity 1500/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25.40 x 50.8 mm
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 50.80 mm
Width (Metric) Printable Area 50.80 mm
Height (English) 1 in.
Height (English) Printable Area 0.75 in.
Height (Metric) 25.40 mm
Height (Metric) Printable Area 19.05 mm
Alternate Part Number B33-137-7425-AC
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.