Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series White Labels with Permanent Acrylic Adhesive

Catalog No. p-7238953 Shop All Brady Corporation Products
Click to view available options
Height (English):
0.25 in.
0.375 in.
0.437 in.
0.5 in.
0.75 in.
1.25 in.
2 in.
Width (English):
0.25 in.
0.375 in.
0.5 in.
0.75 in.
0.9 in.
1 in.
1.25 in.
1.5 in.
2 in.
2.75 in.
4 in.
Labels per Row:
1
2
3
4
5
7

Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications. A ribbon is required to print this material.

  • Aggressive adhesive is good for powder-coated and textured flat surfaces, including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Color White
For Use With (Equipment) Brady Label Printers
Material Polyester (B-422)
Print Technology Thermal Transfer
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Height (English) 0.25 in.
Thickness (English) 0.004 in.
Adhesive Type Permanent Acrylic
Sterility Non-sterile
Finish Gloss
Format Die-cut
Printable Sides Single-side Printable
Temperature Range (English) -40°F to 212°F
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
Quantity 20,000 Labels
Labels per Row 7
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.