Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP51/BMP53 Label Maker Cartridge, Reflective Tape (B-584)

Catalog No. 19107901 Shop All Brady Corporation Products
Click to view available options
Color:
White
Yellow
Width (English):
1 in.
1.5 in.

To print a variety of label types, including wire and cable markers, panel labels, safety and maintenance labels, laboratory labels. Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge, Reflective Tape (B-584) is available in different widths and color.

  • Abrasion and chemical resistant
  • Colored write-on area

Specifications

Product Type BMP51/BMP53 Label Maker Cartridge
Color White
Material Reflective Tape
Length (English) 25 ft.
Width (English) 1.5 in.
Thickness (English) 0.0055 in.
Adhesive Type Acrylic
Format Cartridge
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.