Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ B708 Prescription Metal Frames
This timeless, aviator-style bronze metal frame is a slim, highly robust model. The sideshields ensure optimal lateral protection while the lenses provide a large field of vision.
$37.66 - $92.60
Specifications
Product Type | Rx Frame |
---|---|
Frame Color | Bronze |
Material | Metal |
Disposable | Reusable |
Frame Material | Metal |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
18-072-206
|
Bollé Safety™
B708MX10U |
1.3 in. | 2 in. |
Each for $92.60
|
|
||||
18-072-207
|
Bollé Safety™
B708LX11U |
1.4 in. | 2.1 in. |
Each for $37.66
|
|
||||
Description
- Aviator style with a double bridge
- Adjustable temples and nose pad
- Fixed shields providing side, lower and upper protection
Specifications
Rx Frame | |
Metal | |
Metal |
Bronze | |
Reusable | |
Full Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title