Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ B713 Prescription Metal Frames
This elegant black and stainless steel frame provides a modern style. The fixed sideshields ensure comprehensive side, upper and lower protection and maximum comfort.
Supplier: Bollé Safety™ B713MX11U
This item is not returnable.
View return policy
Description
- Adjustable acetate temples
- Fixed shields providing side, lower and upper protection
- Non-slip adjustable nose pads
Specifications
34 mm | |
52 mm | |
Rx Frame | |
Metal | |
Stainless Steel, Acetate |
2.04 in. | |
1.3 in. | |
Gunmetal | |
Reusable | |
Full Frame |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction