Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ B713 Prescription Metal Frames
This elegant black and stainless steel frame provides a modern style. The fixed sideshields ensure comprehensive side, upper and lower protection and maximum comfort.
$38.80
Specifications
Height (English) | 1.3 in. |
---|---|
Height (Metric) | 34 mm |
Product Type | Rx Frame |
Frame Color | Gunmetal |
Material | Metal |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
18-072-212
|
Bollé Safety™
B713SX10U |
2.12 in. |
Each for $38.80
|
|
|||||
18-072-211
|
Bollé Safety™
B713MX11U |
2.04 in. | N/A | N/A | N/A | ||||
Description
- Adjustable acetate temples
- Fixed shields providing side, lower and upper protection
- Non-slip adjustable nose pads
Specifications
1.3 in. | |
Rx Frame | |
Metal | |
Stainless Steel, Acetate |
34 mm | |
Gunmetal | |
Reusable | |
Full Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title