Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ B806 Prescription Grilamid Frames
This slimline black frame allows for a smart look while its tinted sideshields provide trusted protection and ensure optimal working efficiency.
Supplier: Bollé Safety™ B806L
This item is not returnable.
View return policy
Description
- Rectangular shape
- Adjustable thin temples
- Available in two sizes
Specifications
1.25 in. | |
54 mm | |
Rx Frame | |
Metal | |
Nylon Grilamid |
2.12 in. | |
32 mm | |
Black | |
Reusable | |
Full Frame |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction