Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ B806 Prescription Grilamid Frames
This slimline black frame allows for a smart look while its tinted sideshields provide trusted protection and ensure optimal working efficiency.
Specifications
Width (English) | 2.12 in. |
---|---|
Width (Metric) | 54 mm |
Product Type | Rx Frame |
Frame Color | Black |
Material | Metal |
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
18-072-215
|
Bollé Safety™
B806S |
1.22 in. | N/A | N/A | N/A | ||||
18-072-214
|
Bollé Safety™
B806L |
1.25 in. | N/A | N/A | N/A | ||||
Description
- Rectangular shape
- Adjustable thin temples
- Available in two sizes
Specifications
2.12 in. | |
Rx Frame | |
Metal | |
Nylon Grilamid |
54 mm | |
Black | |
Reusable | |
Full Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title