Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ B808 II Prescription Polycarbonate Frames
The universal design and polished look of these polycarbonate frames offers a high level of comfort, allowing the wearer to work freely and effectively. Available in two colors.
Supplier: Bollé Safety™ B808SX11U
This item is not returnable.
View return policy
Description
- Polycarbonate bridge for perfect support
- TIPGRIP comfort non-slip temples
Specifications
49 mm | |
1.45 in. | |
Rx Frame | |
Metal | |
Polycarbonate |
1.92 in. | |
37 mm | |
Red | |
Reusable | |
Full Frame |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction