Learn More
Description
The BA310MET series presents an affordable and powerful microscope line for incident light applications in all materials sciences. Industrial quality control of opaque samples can be performed, as well as teaching in educational environments of engineering and materials professions where affordability and ease of use are key demands.
- LM Plan Achromatic objectives with long working distance for incident light provide optimal image contrast for reflective, non-covered specimen
- With a fully corrected tube lens, an intermediate image without colored fringes is created
- Epi-Illuminator offers a powerful 50 W halogen light source
- Built-in field diaphragm and aperture diaphragm help optimize image quality by reducing stray light and increasing contrast
- Simple polarization set enables a useful 'POL contrast' to help minimize reflections, especially in low power objectives
- New LWD condenser is an integral part of this microscope to ensure highest possible illumination quality
- As both transmitted and incident illumination are supplied by separate power units, a 'mixed' illumination for compound materials can easily be performed
- Anti-fungal treatment has been applied to complete microscope to ensure a long lifetime in humid environments
- BA310MET-H includes a more flexible focusing device, dedicated to larger samples with little limitation in size
Specifications
Specifications
| Eyepiece | N-WF 10X/20 mm |
| Head Style | Trinocular |
| Lighting Type | Halogen |
| Model | BA310MET-H |
| Objective Types | LM Plan 5X, 10X, 20X, 50X |
| Product Line | BA310MET |
| Product Type | Compound Microscope |
| Includes | Microscope, Dust Cover, Power Cord, Allen Key |
| Nosepiece | Reversed Quintuple |
| Warranty | 5 Year Mechanical Components, 1 Year Electrical Components |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
