Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Baby Soda Bottle With Cap
SCI_ED

Catalog No. S27114 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27114 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27114 Supplier Eisco™ Supplier No. CH2019008
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for elementary science activities, baby soda bottles can be used in the place of traditional test tubes. These baby soda bottles are made of high quality polyethylene terephthalate (PET) and feature a 25 mL capacity, transparent body, and threaded screw cap.

  • Single Baby Soda Bottle test tube
  • Made of high quality polyethylene terephthalate (PET)
  • Capacity: 25 mL
  • Screw cap included
  • Tube Diameter: 1 in.
  • Inner Diameter: 0.6 in.
  • Height: 5 in.
  • Ideal for any science or home laboratory

Specifications

Color Clear
Capacity (Metric) 25 mL
Length (Metric) 12.7 cm
Material PET
Shape Cylindrical
Disposable Limited-use
Quantity 1 Ea.
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Closure Type Screw Cap
Product Type Test Tube
Diameter (English) 1 in.
Diameter (English) Inner 0.6 in.
Capacity (English) 0.84 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.