Learn More
Bacdown™ Gel No-Rinse Skin Cleansers





Description
- Nondrying skin cleanser
- Special formula of 62% ethyl alcohol and gentle emollients to soothe and moisten skin
- Reduces bacteria count on hands prior to gloving or entering clean environments
Compliance
Meets OSHA requirements for hand washing.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Product Type | Sterilizer/Disinfectant Hand Gel |
Color | Clear |
Form | Gel |
Boiling Point | 173°F |
Certifications/Compliance | OSHA |
Composition | Ethyl Alcohol 62% |
For Use With (Application) | Always ready to instantly cleanse hands when soap and Water are not available |
Packaging | Squeeze Bottle |
pH Range | <10 |
Quantity | 1 Ea. |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.