Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Back Access Port (30 mm)
Shop All BINDER Inc. Products

Click to view available options
For Use With (Equipment):
BINDER Chambers KB 23/53/115
Description
- For use in back
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Specifications
Description | Access port with silicone plug - 30 mm, back |
For Use With (Equipment) | BINDER Chambers KB 23/53/115 |
Material | Steel |
Type | Access Port |
For Use With (Application) | Back |
Includes | Silicone Plug |
Diameter (Metric) Inside | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction