Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Backpack Cabinet
Shop All Diversified Spaces Products

Click to view available options
Color:
Maple
Oak
Width (English):
12 in.
24 in.
36 in.
48 in.
Size:
1 section
2 sections
3 sections
4 sections
Description
- 40 lb. weight capacity per square foot of horizontal space
- Constructed premium maple or oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Each section contains two small cubbies and a larger backpack cubby
- Finished with rubber base molding and a durable chemical resistant UV finish
- Limited Lifetime Warranty
- Made in the U.S.A.
- The back is designed to be anchored to a wall for stability
- The locker section has a double hook mounted for hanging jackets and backpacks
Specifications
Specifications
| Product Type | Storage Cabinet |
| Size | 2 sections |
| Height (Metric) | 1.29 m |
| Certifications/Compliance | SEFA, Mas Certified Green |
| Color | Maple |
| Warranty | Limited lifetime |
| Finish | Chemical Resistant UV |
| For Use With (Application) | Classrooms |
| Includes | Double hook mount |
| Depth (Metric) | 38 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction