Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Diversified Spaces™ Backpack Cabinet
    
    
    
        
            Shop All Diversified Spaces Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Color:
                            
                        
                        
                            
                                Maple
                            
                        
                            
                                Oak
                            
                        
                    
                            
                                Width (English):
                            
                        
                        
                            
                                12 in.
                            
                        
                            
                                24 in.
                            
                        
                            
                                36 in.
                            
                        
                            
                                48 in.
                            
                        
                    
                            
                                Size:
                            
                        
                        
                            
                                1 section
                            
                        
                            
                                2 sections
                            
                        
                            
                                3 sections
                            
                        
                            
                                4 sections
                            
                        
                    Description
- 40 lb. weight capacity per square foot of horizontal space
 - Constructed premium maple or oak veneers
 - Diversified Spaces™ is SEFA compliant and MAS Certified Green
 - Each section contains two small cubbies and a larger backpack cubby
 - Finished with rubber base molding and a durable chemical resistant UV finish
 - Limited Lifetime Warranty
 - Made in the U.S.A.
 - The back is designed to be anchored to a wall for stability
 - The locker section has a double hook mounted for hanging jackets and backpacks
 
Specifications
Specifications
| Product Type | Storage Cabinet | 
| Color | Oak | 
| Certifications/Compliance | SEFA, Mas Certified Green | 
| Warranty | Limited lifetime | 
| Includes | Double hook mount | 
| For Use With (Application) | Classrooms | 
| Finish | Chemical Resistant UV | 
| Weight (English) | 70 lb. | 
| Depth (Metric) | 38 cm | 
| Weight (Metric) | 31.7 kg | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction